Shop All Wood Screws
Saberdrive
Wood Screw, #7, 1 in, Bronze Steel Round Head Torx Drive, 194 PK
Mfr # 50324
Zoro # G402505124
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #7
- Head Type Round
- Material Steel
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 50324
- Zoro # G402505124
- UPC # 738287503241
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1 in |
Diameter | #7 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Torx |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Type | Wood Screw |
Application | |
Thread Type | Fine |
Point Type | Type 17 |
Style | Serrated |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0050)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M6C10KCS)
- ZORO SELECT Wide Head Machine Screw (ZWM5X10)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Bronze Steel Round Head Torx Drive, 145 PK (50326)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Bronze Steel Round Head Torx Drive, 97 PK (50327)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Black Phosphate Steel Round Head Torx Drive, 160 PK (50322)
- SABERDRIVE Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 55 PK (09293)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (09324)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02629)
- Saberdrive Wood Screws