Shop All Wood Screws
Saberdrive
Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 33 PK
Mfr # 09295
Zoro # G102523732
product price: $9.19
/pk 33, $0.28/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Application Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09295
- Zoro # G102523732
- UPC # 738287092950
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #12 |
Diameter 2 | 7/16" |
Length 1 | 5" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Application | Interior |
Type | All Purpose Screw |
Point Type | Type 17 |
Style | Serrated |
Thread Type | Double CSK |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11375.125.0001)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48439)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C516L)
- ZORO SELECT Sinker Nail, 16d x3-1/4 In L, PK305 (4NEU9)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, Zinc Yellow Steel Round Head Torx Drive, 129 PK (50238)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54089)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54085)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK (50375)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Black Phosphate Steel Round Head Torx Drive, 160 PK (50322)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 147 PK (09289)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Slotted Drive, 25 PK (61687)
- Saberdrive Wood Screws