Shop All Wood Screws
Saberdrive
Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK
Mfr # 50375
Zoro # G102524227
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Type All Purpose Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 50375
- Zoro # G102524227
- UPC # 738287503753
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #12 |
Diameter 2 | 7/16" |
Length 1 | 5" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | All Purpose Screw |
Application | Interior |
Point Type | Type 17 |
Thread Type | Double CSK |
Style | Serrated |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9426)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.031.0075)
- DEWALT Hangermate Rod Hanger, Steel Polished, 25 PK (PFM2201050)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04100.025.0125)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 439 PK (09301)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 363 PK (09302)
- SABERDRIVE Wood Screw, #9, 2-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 600 PK (09300)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 249 PK (09287)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54082)
- FASTENMASTER Wood Screw, #14, 2-7/8 in, 500 PK (FMFL278B-500)
- Saberdrive Wood Screws