Shop All Wood Screws
Saberdrive
Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK
Mfr # 38183
Zoro # G202524363
product price: $5.99
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 38183
- Zoro # G202524363
- UPC # 738287381832
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5 in |
Thread Length | Partial |
Diameter 1 | #12 |
Diameter 2 | 7/16" |
Length 1 | 5" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | All Purpose Screw |
Point Type | Type 17 |
Style | Serrated |
Thread Type | Double CSK |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 6 in L (264042G)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00901)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Plain Aluminum (5ZE37)
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (1116MPPB)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 439 PK (09301)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK (50375)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 455 PK (09326)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 33 PK (09295)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (09324)
- FASTAP WOOD SCREWS 8 X 2"" 100PK (DAC200)
- Saberdrive Wood Screws