Shop All Wood Screws
Saberdrive
Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK
Mfr # 09294
Zoro # G402523685
original price:
$8.15
4% off
new price: $7.79
/pk 48, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size T25
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09294
- Zoro # G402523685
- UPC # 738287092943
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | T25 |
Diameter | #10 |
Length 1 | 4" |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5 (U39350.037.0250)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.030.0040)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10 (U39100.031.0162)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- SABERDRIVE Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 55 PK (09293)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK (09341)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, White Steel Round Head Torx Drive, 143 PK (54095)
- SABERDRIVE Wood Screw, #9, 1-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 143 PK (54101)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 250 PK (FMTLOK08-250)
- Saberdrive Self-Tapping Screws