Shop All Wood Screws
Saberdrive
Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK
Mfr # 09341
Zoro # G102523749
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size T25
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09341
- Zoro # G102523749
- UPC # 738287093414
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | T25 |
Diameter | #10 |
Length 1 | 4" |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 25 PK (7439SD1-PWR)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (U04360.037.0050)
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Hot Dipped Galvanized, 10 PK (09645)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03198)
- SABERDRIVE Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 735 PK (09299)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54084)
- SABERDRIVE Wood Screw, #9, 1-3/4 in, White Steel Round Head Torx Drive, 123 PK (54096)
- SABERDRIVE Wood Screw, #7, 1 in, Bronze Steel Round Head Torx Drive, 194 PK (50324)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, White Steel Round Head Torx Drive, 87 PK (54097)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 64 PK (52370)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, White Steel Flat Head Phillips Drive, 50 PK (79361)
- Saberdrive Self-Tapping Screws