Shop All Wood Screws
Saberdrive
Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 55 PK
Mfr # 09293
Zoro # G402523746
product price: $7.15
/pk 55, $0.13/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size T25
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09293
- Zoro # G402523746
- UPC # 738287092936
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Diameter | #10 |
Length 1 | 3-1/2" |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Application | Interior |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.100.0100)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- SABERDRIVE Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 165 PK (54006)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- SABERDRIVE Wood Screw, #7, 1-1/2 in, Black Phosphate Steel Round Head Torx Drive, 160 PK (50322)
- SABERDRIVE Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 64 PK (52370)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0300)
- Saberdrive Wood Screws