Shop All Wood Screws
Saberdrive
Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 165 PK
Mfr # 54006
Zoro # G402525160
product price: $22.29
/pk 165, $0.14/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size T25
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54006
- Zoro # G402525160
- UPC # 738287540062
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Drive Size | T25 |
Diameter | #10 |
Length 1 | 3-1/2" |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Application | Interior |
Type | All Purpose Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 100 mm Length (A4440060100)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3230)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.037.0075)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 8 ft, Nylon, 6/6, Plain Finish (RTH-1213-96)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK (09341)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- SABERDRIVE Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Torx Drive, 55 PK (09293)
- SABERDRIVE Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive, 182 PK (09288)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 33 PK (09295)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, White Steel Round Head Torx Drive, 163 PK (54082)
- NEWPORT FASTENERS Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 100 PK (864873-100)
- Saberdrive Wood Screws