Shop All Power Screwdriver Bits
Saberdrive
T25 x 2" SD Drywall Indent Bits 35PK
Mfr # 55026
Zoro # G902529088
product price: $105.99
/pk 35, $3.03/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 2"
- Nominal Size T-25
- Type Power Drive Bit
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 55026
- Zoro # G902529088
- UPC # 738287550269
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-25 |
Details
Type | Power Drive Bit |
Style | 6-Point Star |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- GRAY TOOLS 20" Tongue & Groove Slip Joint Plier, 3" Jaw (B45-20)
- USG Ceiling Texture Coarse 40Lb (540790)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MHA)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4.5mm Dia, PK 10 (BP202-10PK)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bits (25 Pk) (48-32-4185)
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 10 (BP303D-10PK)
- MILWAUKEE TOOL 6 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4244)
- Saberdrive Power Screwdriver Bits