Shop All Power Screwdriver Bits
Saberdrive
T20 x 2" SD Drywall Indent Bits 35PK
Mfr # 54998
Zoro # G202529283
product price: $105.99
/pk 35, $3.03/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 2"
- Nominal Size T-25
- Type Power Drive Bit
- Style 6-Point Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54998
- Zoro # G202529283
- UPC # 738287549980
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-25 |
Details
Type | Power Drive Bit |
Style | 6-Point Star |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- INGERSOLL-RAND Throttle Valve (2921-302)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- STARRETT Straight Edge 72IN (380-72)
- SABERDRIVE 1/4" x 6" T-15 Pocket Star Drive Bits (50329)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T25 Power Bits (15 Pack) (48-32-5015)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4290)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX275RI-5PK)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- Saberdrive Power Screwdriver Bits