Shop All Self-Drilling Screws
Saberdrive
Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK
Mfr # 09747
Zoro # G102512309
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size T30
- Material Steel
- Finish Gray Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 09747
- Zoro # G102512309
- UPC # 738287097474
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Style | With Wings |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1547)
- ZORO SELECT #10-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1002000-100P)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- KEN FORGING Eye Bolt With Shoulder, 3/8"-24, 1-1/4 in Shank, 1 in ID, Carbon Steel (K2023-UNF)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 191 PK (09743)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 159 PK (09744)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 32 PK (09741)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 141 PK (51168)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Torx Drive, 51 PK (52597)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (62728)
- Saberdrive Self-Tapping Screws