Shop All Self-Drilling Screws
Saberdrive
Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 1200 PK
Mfr # 51169
Zoro # G302511850
product price: $308.99
/pk 1200, $0.26/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Material Steel
- Finish Gray Ruspert
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51169
- Zoro # G302511850
- UPC # 738287511697
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3-1/2 in |
Diameter 2 | 1/2" |
Drill Size | 7/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Style | With Wings |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-11/16 in Shaft Dia, 25 PK (U36000.168.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK (PK51618-158SHC-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0003)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302009)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 294 PK (51165)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 141 PK (51168)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 1400 PK (52609)
- SABERDRIVE Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 234 PK (09742)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 159 PK (52604)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1212KWS)
- Saberdrive Self-Drilling Screws