Shop All Self-Drilling Screws
Saberdrive
Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 47 PK
Mfr # 09739
Zoro # G302511911
original price:
$14.15
9% off
new price: $12.75
/pk 47, $0.27/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Drive Size T30
- Material Steel
- Finish Gray Ruspert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09739
- Zoro # G302511911
- UPC # 738287097399
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Gray Ruspert |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Style | With Wings |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.050.0001)
- DECK PLUS Deck Screw, #10 x 2-1/2in, Steel, Flat Head, Torx Drive (5021901)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Gold (OEMK-100MG)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-803)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 159 PK (09744)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 32 PK (09741)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2-1/2 in, Zinc Plated Steel Torx Drive, 49 PK (52598)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 1400 PK (52609)
- BRIGHTON-BEST Self-Drilling Screw, #6 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive (792012)
- Saberdrive Self-Tapping Screws