Shop All Self-Drilling Screws
Saberdrive
Self-Drilling Screw, 1/4" x 2-1/2 in, Zinc Plated Steel Torx Drive, 245 PK
Mfr # 52603
Zoro # G402511767
product price: $47.79
/pk 245, $0.20/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52603
- Zoro # G402511767
- UPC # 738287526035
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04160.050.0400)
- MIDWEST FASTENER 3/8"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931527)
- ZORO SELECT M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0020)
- ZORO SELECT Spring Pin, Slot, 3/32x3/4 L, PK100 (5BU92)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 1200 PK (51169)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Torx Drive, 1400 PK (52609)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 1400 PK (09747)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 141 PK (51168)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 294 PK (51165)
- SABERDRIVE Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 234 PK (09742)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (964576)
- Saberdrive Self-Drilling Screws