Shop All Self-Drilling Screws
Saberdrive
Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Torx Drive, 53 PK
Mfr # 52596
Zoro # G102511814
product price: $11.35
/pk 53, $0.21/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52596
- Zoro # G102511814
- UPC # 738287525960
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, M16-1.50, Plain 18-8 Stainless Steel (82174)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 10 PK (932246)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 8 PK (64534)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08605)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 63 PK (52595)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 315 PK (52600)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 59 PK (51164)
- SABERDRIVE Self-Drilling Screw, 1/4" x 2 in, Zinc Plated Steel Torx Drive, 255 PK (52602)
- SABERDRIVE Self-Drilling Screw, 1/4" x 1-5/8 in, Gray Ruspert Steel Flat Head Torx Drive, 294 PK (51165)
- SABERDRIVE Self-Drilling Screw, 1/4" x 3-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 1200 PK (51169)
- DAGGERZ Self-Drilling Screw, #8 x 5/8 in, 410 Stainless Steel Hex Head Hex Drive, 10000 PK (SDSS080058)
- Saberdrive Self-Drilling Screws