Shop All Drywall Screws
Saberdrive
Drywall Screw, #9 x 1-5/8 in, Steel, Torx Drive, 108 PK
Mfr # 54902
Zoro # G802521557
product price: $12.49
/pk 108, $0.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Drilling Tip
- Screw Size #9
- Fastener Length 1-5/8 in
- Material Steel
- Finish Green Ceramic Coating
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54902
- Zoro # G802521557
- UPC # 738287549027
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-5/8 in |
Diameter | #9 |
Length 1 | 1-5/8" |
Drill Size | #0 |
Details
Drive | Torx |
Material | Steel |
Finish | Green Ceramic Coating |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Tip Type | Drilling |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- NATIONAL 1/4 In. x 2 In. Stainless Steel Eye Bolt (N221572)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 8 mm W, 8 mm H (WWG800808305)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (54868)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 1269 PK (54877)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 5000 PK (54883)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (55507)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- Saberdrive Drywall Screws