Shop All Drywall Screws
Saberdrive
Drywall Screw, #9 x 1-5/8 in, Steel, Flat Head Torx Drive, 122 PK
Mfr # 53206
Zoro # G302518774
original price:
$12.15
9% off
new price: $10.95
/pk 122, $0.09/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Screw Size #9
- Fastener Length 1-5/8 in
- Material Steel
- Finish Green XL1500
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 53206
- Zoro # G302518774
- UPC # 738287532067
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-5/8 in |
Diameter | #9 |
Length 1 | 1-5/8" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Thread Type | Hi-Lo |
Head Style | 4 Nibs Bugle (T-25 Star Bit) |
Tip Type | Pointed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M52-3.00, Steel, Class 8, Black Oxide, 42 mm Ht (M01120.520.0300)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0125)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.100.0350)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53686)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 254 PK (55499)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 869 PK (55508)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (54886)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- SABERDRIVE Drywall Screw, #9 x 1-5/8 in, Steel, Torx Drive, 108 PK (54902)
- TITAN FASTENERS Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive (ABY88096)
- Saberdrive Drywall Screws