Shop All Drywall Screws
Saberdrive
Drywall Screw, #9 x 1-1/4 in, Steel, Torx Drive, 675 PK
Mfr # 54903
Zoro # G502521550
product price: $51.99
/pk 675, $0.08/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- Fastener Length 1-1/4 in
- Material Steel
- Finish Green Ceramic Coating
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54903
- Zoro # G502521550
- UPC # 738287549034
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Diameter | #9 |
Length 1 | 1-1/4" |
Drill Size | #0 |
Details
Drive | Torx |
Material | Steel |
Finish | Green Ceramic Coating |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0200)
- USA INDUSTRIALS M10-1.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 mm Length, 10 PK (ZSCRW-192)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Nylon 30 PK (64967)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (55497)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- SABERDRIVE Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK (54897)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK (54882)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 5175 PK (55512)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- Saberdrive Drywall Screws