Shop All Drywall Screws
Saberdrive
Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 869 PK
Mfr # 55508
Zoro # G802520710
product price: $25.65
/pk 869, $0.03/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #6
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 55508
- Zoro # G802520710
- UPC # 738287555080
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Diameter 1 | #6 |
Length 1 | 2" |
Diameter 2 | 11/32" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Coarse |
Head Style | Bugle (T-20 Star Bit) |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0125)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U08210.031.0250)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 1269 PK (54877)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- SABERDRIVE Drywall Screw, #10 x 1-5/8 in, Steel, Flat Head Torx Drive, 112 PK (53202)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK (54882)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 313 PK (1DWS1)
- Saberdrive Drywall Screws