Shop All Drywall Screws
Saberdrive
Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 5000 PK
Mfr # 54883
Zoro # G202521393
product price: $110.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54883
- Zoro # G202521393
- UPC # 738287548839
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Diameter 1 | #6 |
Length 1 | 1-5/8" |
Diameter 2 | 11/32" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (T-20 Star Bit) |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.080.0012)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 10 PK (34802)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.037.0125)
- HANDI-CHEK Sheet Metal Screw Assort 365pc (DISP-SCREW365)
- SABERDRIVE Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK (53201)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (54886)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- SABERDRIVE Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Torx Drive, 1368 PK (54876)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 1501 PK (55504)
- SABERDRIVE Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK (54897)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302154)
- Saberdrive Drywall Screws