Shop All Drywall Screws
Saberdrive
Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 785 PK
Mfr # 53203
Zoro # G602518467
product price: $43.15
/pk 785, $0.05/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 1-1/4 in
- Material Steel
- Finish Green XL1500
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 53203
- Zoro # G602518467
- UPC # 738287532036
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Diameter | #10 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Cement Board Screw |
Thread Type | Hi-Lo |
Head Style | 4 Nibs Bugle (T-25 Star Bit) |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- DANCO Sealing Washer, Rubber, PlainFinish (35075B)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg, 5 PK (TSFIX-100050P-005P)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 254 PK (54870)
- SABERDRIVE Drywall Screw, #10 x 1-5/8 in, Steel, Flat Head Torx Drive, 112 PK (53202)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (54878)
- SABERDRIVE Drywall Screw, #9 x 1-5/8 in, Steel, Torx Drive, 108 PK (54902)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- ZORO SELECT Drywall Screw, #10 x 1 in, Steel, Flat Head Phillips Drive, 4500 PK (1016CPG)
- Saberdrive Drywall Screws