Shop All Drywall Screws
Saberdrive
Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK
Mfr # 54897
Zoro # G602521368
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 1-1/4 in
- Material Steel
- Finish Green XL1500
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 54897
- Zoro # G602521368
- UPC # 738287548976
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Diameter | #10 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Hi-Lo |
Type | Cement Board Screw |
Head Style | 4 Nibs Bugle (T-25 Star Bit) |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 5 PK (60318)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.080.0020)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, Alloy Steel (STR700M12X25)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U07852.019.0018)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 1269 PK (54877)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (54886)
- SABERDRIVE Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive, 752 PK (54895)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK (54882)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- ZORO SELECT Drywall Screw, #8 x 7/8 in, Steel, Flat Head Phillips Drive, 3000 PK (0814CPG)
- Saberdrive Drywall Screws