Shop All Drywall Screws
Saberdrive
Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Torx Drive, 157 PK
Mfr # 53201
Zoro # G202518508
product price: $11.19
/pk 157, $0.07/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 1-1/4 in
- Material Steel
- Finish Green XL1500
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 53201
- Zoro # G202518508
- UPC # 738287532012
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/4 in |
Diameter | #10 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Hi-Lo |
Type | Cement Board Screw |
Head Style | 4 Nibs Bugle (T-25 Star Bit) |
Description
Biting threads and a large head make this screw ideal for use in cement board applications.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39162)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.075.0300)
- KIPP Thumb Screw, M6 Thread Size, Plain Steel, 17 mm Head Ht, 40 mm Lg (K1473.2506X40)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 5175 PK (55512)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 5000 PK (54883)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 207 PK (54871)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 869 PK (55508)
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- Saberdrive Drywall Screws