Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 3 in, Steel, Trim Head, Torx Drive, 69 PK
Mfr # 52525
Zoro # G802523568
product price: $12.99
/pk 69, $0.19/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material Steel
- Finish Tan XL1500
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52525
- Zoro # G802523568
- UPC # 738287525250
- Country of Origin Unknown
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #8 |
Length 1 | 3" |
Diameter 2 | 3/16" |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Point Type | Type 17 |
Head Style | Trim (T-10 Star Bit) |
Style | Serrated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, For Screw Size 5/16" , Steel Armor Coat Finish, 50 PK (UST237820)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish (Z9208)
- MKT FASTENING Double Lag Shield, 1-1/4" Dia, 4" L, Alloy Steel Plain, 5 PK (6212000)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51661)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (51660)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK (51662)
- SABERDRIVE Deck Screw, #9 x 1 in, Steel, Pan Head, 169 PK (55085)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09671)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (50289)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- Saberdrive Deck Screws