Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK
Mfr # 50295
Zoro # G802516416
product price: $10.55
/pk 73, $0.14/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50295
- Zoro # G802516416
- UPC # 738287502954
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 3" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11380.150.0001)
- ZORO SELECT Spacer, 1/2 in Screw Size, Chrome Plated Steel, 2 1/2 in Overall Lg, 0.53 in Inside Dia (MPB1382)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.056.3600)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1032-3B)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 968 PK (56048)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (50251)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (50317)
- SABERDRIVE 7/32 Hidden Deck Clips Black (52467)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 149 PK (52481)
- STARBORN Deck Screw, #10 x 2-1/2 in, Flat Head, Torx Drive (PXDTBT10250)
- Saberdrive Deck Screws