Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK
Mfr # 09320
Zoro # G802515952
product price: $39.69
/pk 363, $0.11/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09320
- Zoro # G802515952
- UPC # 738287093209
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Diameter 1 | #9 |
Length 1 | 3" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.080.0025)
- FOREVERBOLT Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/8 in Lg, 1/2 in Hex Wd, 10 PK (FBCP3816P10)
- KEN FORGING Eye Bolt With Shoulder, M6-1.00, 12 in Shank, 19 mm ID, Steel (M6-A)
- NEWPORT FASTENERS Self-Drilling Screw, #6 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (758232-2000)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 614 PK (51888)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 203 PK (54815)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 703 PK (56050)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 89 PK (54014)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- SABERDRIVE 7/32 Hidden Deck Clips Black (52467)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 10 PK (38181)
- Saberdrive Deck Screws