Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 93 PK
Mfr # 50319
Zoro # G402516557
product price: $22.25
/pk 93, $0.24/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50319
- Zoro # G402516557
- UPC # 738287503197
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Diameter 1 | #9 |
Length 1 | 3" |
Diameter 2 | 1/4" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-15 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (HL27ASBS)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07150.031.0062)
- GRIP-RITE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (L3STGR2M)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 1358 PK (56061)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09666)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 208 PK (51663)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Torx Drive, 30 PK (55553)
- SABERDRIVE Deck Screw, #9 x 1 in, Steel, Pan Head, 169 PK (55085)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (09315)
- Saberdrive Deck Screws