Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK
Mfr # 55535
Zoro # G602520392
product price: $27.99
/pk 93, $0.30/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
- Material 316 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 55535
- Zoro # G602520392
- UPC # 738287555356
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Head Type | Trim |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PE1000+ Epoxy, 13 Oz Container Size Cartridge, Includes Mixing Nozzle (0500SD-PWR)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK (79331)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- ZORO SELECT #6-32 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.013.0050)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 316 Stainless Steel, Trim Head, 110 PK (55534)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 316 Stainless Steel, Trim Head, 208 PK (55532)
- SABERDRIVE Deck Screw, #8 x 2 in, 316 Stainless Steel, Trim Head, 173 PK (55533)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 1500 PK (52376)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 893 PK (53762)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- FASTENMASTER Deck Screw, #10 x 2-1/2 in, Torx Drive, 350 PK (FMTR3212350ENBD)
- Saberdrive Deck Screws