Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 595 PK
Mfr # 50235
Zoro # G802516300
product price: $40.99
/pk 595, $0.07/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/4 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50235
- Zoro # G802516300
- UPC # 738287502350
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2-1/4" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0075)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.075.0400)
- ZORO SELECT Coupling Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 10 PK (1JA49)
- HANDI-CHEK Kit Lanyard, Steel (DISP-LANYARDSS)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 695 PK (52512)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09666)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (09312)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 426 PK (09675)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 130 PK (09159)
- Saberdrive Deck Screws