Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 119 PK
Mfr # 09308
Zoro # G302516343
product price: $8.25
/pk 119, $0.07/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/4 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09308
- Zoro # G302516343
- UPC # 738287093087
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/4 in |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2-1/4" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0125)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 1-1/4in Solid Brass 25PK (9034767)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04005.100.0500)
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.98 in L, Zinc Alloy, 25 PK (951618-25)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (09320)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 10 PK (38181)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (50317)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (52498)
- ZORO SELECT Deck Screw, #8 x 1 in, Stainless Steel, Flat Head, Phillips Drive, 2000 PK (0816DPG188)
- Saberdrive Deck Screws