Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK
Mfr # 50303
Zoro # G302516459
product price: $41.75
/pk 439, $0.10/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50303
- Zoro # G302516459
- UPC # 738287503036
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2-1/2" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07566.031.0250)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0192-AL28)
- FASTENMASTER Wood Screw, #14, 5 in, Epoxy Coated Carbon Steel Flat Head Torx Drive (5915301)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- SABERDRIVE Deck Screw, #12 x 3-1/2 in, Torx Drive, 233 PK (56056)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (51184)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 1358 PK (56061)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Stainless Steel, Trim Head, Torx Drive, 110 PK (50318)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 195 PK (52610)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (09315)
- GRIP-RITE Deck Screw, #6 x 1-5/8 in, Bugle Head, Phillips Drive (PTN158S1)
- Saberdrive Deck Screws