Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK
Mfr # 51192
Zoro # G802518588
product price: $195.99
/pk 2500, $0.08/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51192
- Zoro # G802518588
- UPC # 738287511925
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2-1/2" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0063)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51007.037.0300)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel White Ruspert, 100 PK (54471)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (51185)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 53 PK (51675)
- SABERDRIVE Deck Screw, #10 x 4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 47 PK (52617)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51661)
- NEWPORT FASTENERS Deck Screw, #8 x 1-5/8 in, Stainless Steel, Flat Head, Phillips Drive, 500 PK (V03317-PR-500)
- Saberdrive Deck Screws