Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK
Mfr # 09344
Zoro # G502516914
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 09344
- Zoro # G502516914
- UPC # 738287093445
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (4HFW7)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 70PK (62106)
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Hot Dipped Galvanized Steel (U17274.050.0250)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME028)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 48 PK (56045)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (52500)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 159 PK (54000)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (52499)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 71 PK (52518)
- NEWPORT FASTENERS Deck Screw, #10 x 1-1/4 in, 316 Stainless Steel, Flat Head, Square Drive, 2000 PK (V05435-BR-2000)
- Saberdrive Deck Screws