Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, Stainless Steel, Trim Head, Torx Drive, 548 PK
Mfr # 53763
Zoro # G602518382
product price: $133.99
/pk 548, $0.24/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 53763
- Zoro # G602518382
- UPC # 738287537635
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Diameter 1 | #9 |
Diameter 2 | 1/4" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-15 Star Bit) |
Point Type | Type 17 |
Hardness | 304 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (32375)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0500)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (09329)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 98 PK (56042)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 316 Stainless Steel, Trim Head, 208 PK (55532)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 194 PK (56038)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK (51662)
- SENCO Deck Screw, #8 x 2-13/16 in, Steel, Flat Head, Square Drive, 800 PK (08D300W)
- Saberdrive Deck Screws