Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 110 PK
Mfr # 54817
Zoro # G202521027
product price: $25.99
/pk 110, $0.24/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material 18-8 Stainless Steel
- Finish Painted White
- Thread Style Partially Threaded
- System of Measurement Inch
- Diameter 1 #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54817
- Zoro # G202521027
- UPC # 738287548174
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Diameter 1 | #9 |
Length 1 | 2-1/2" |
Diameter 2 | 1/4" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Painted White |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-15 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91240)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Galvanized Finish, 6 ga, 155 PK (4NET4)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (U07040.031.0175)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 38 mm Shaft Dia, 50 PK (M36000.038.0001)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 203 PK (54815)
- SABERDRIVE Deck Screw, #9 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 93 PK (54818)
- SABERDRIVE Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 169 PK (54816)
- SABERDRIVE Deck Screw, #10 x 3 in, Torx Drive, 69 PK (56043)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (09311)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 93 PK (52517)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 150 PK (61728)
- Saberdrive Deck Screws