Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 86 PK
Mfr # 50219
Zoro # G102516222
product price: $21.49
/pk 86, $0.25/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/2 in
- Material 18-8 Stainless Steel
- Application Exterior
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50219
- Zoro # G102516222
- UPC # 738287502190
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Nominal Size | #9 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (EK51015)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK (M51050.100.0080)
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon, 75 lbs Tension Strength (25310)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U08210.037.0100)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 258 PK (53998)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK (09330)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 439 PK (51184)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 194 PK (52480)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (52499)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 55 PK (50296)
- PRO-FIT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, 5425 PK (281109)
- Saberdrive Deck Screws