Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 86 PK
Mfr # 09608
Zoro # G902517481
product price: $21.15
/pk 86, $0.25/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/2 in
- Material 18-8 Stainless Steel
- Application Wood
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09608
- Zoro # G902517481
- UPC # 738287096088
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Diameter 1 | #9 |
Length 1 | 2-1/2" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Nominal Size | #9 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Wood |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Black Steel Flat Head Phillips Drive, 40 PK (79442)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 1 in Lg (TSI0310100S0-010P)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Plain, 55/64 in Ht, 10 PK (603824-PR-10)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 1000 PK (51195)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 580 PK (52513)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51665)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 272 PK (52498)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 183 PK (54027)
- Saberdrive Deck Screws