Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 258 PK
Mfr # 53998
Zoro # G102519773
product price: $79.49
/pk 258, $0.31/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 2-1/2 in
- Material 18-8 Stainless Steel
- Application Exterior
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 53998
- Zoro # G102519773
- UPC # 738287539981
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Nominal Size | #9 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 304 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 316, Plain Finish (U55067.019.2400)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.080.0045)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132Z)
- DEWALT Pipe Spike Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (03758-PWR)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (09309)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK (51790)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 1196 PK (56062)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK (09682)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 167 PK (56039)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 179 PK (52515)
- GRIP-RITE Deck Screw, #6 x 1-5/8 in, Flat Head, Phillips Drive, 147 PK (PTN158S1)
- Saberdrive Deck Screws