Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK
Mfr # 52491
Zoro # G902518778
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-1/4 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 52491
- Zoro # G902518778
- UPC # 738287524918
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34130.018.0616)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x4 1/2L (U39667.075.0450)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 50 PK (1CFN8)
- ZORO SELECT Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0100)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 194 PK (52480)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (50298)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (50289)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Trim Head, Torx Drive, 69 PK (52525)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (52499)
- GRIP-RITE Deck Screw, #7 x 3 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 98 PK (MAXS3TH3051)
- Saberdrive Deck Screws