Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 537 PK
Mfr # 54007
Zoro # G802520062
product price: $26.39
/pk 537, $0.05/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Material Steel
- Finish Tan XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 54007
- Zoro # G802520062
- UPC # 738287540079
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-1/4" |
Diameter 2 | 3/8" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, #1-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (74162-14)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 6 in L, 10 PK (U51000.037.0600)
- SALICE 0mm Mounting Plate Wood Screw 2 Cam (BAR3R09)
- AMPG Barrel Nut, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4806)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 124 PK (51172)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 113 PK (51173)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 620 PK (51182)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 619 PK (52494)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Torx Drive, 30 PK (55553)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 968 PK (56048)
- WOODPRO #10 x 2-1/2in. Brown Composite Deck Screws, T20, 5LB NET WT. Approx 435 pieces (CD10X212B-5)
- Saberdrive Deck Screws