Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK
Mfr # 09305
Zoro # G802516362
product price: $8.99
/pk 206, $0.04/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-1/4 in
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09305
- Zoro # G802516362
- UPC # 738287093056
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Diameter 1 | #9 |
Length 1 | 1-1/4" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91400)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- BIG BOLT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow 4-1/4 in L, 5 PK (HCSG8ZYDF71614414)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #8 x 2-3/4 in, Steel Flat Head Phillips Drive (A0100100248F)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (09315)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 900 PK (51790)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 3500 PK (51190)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 53 PK (54821)
- SABERDRIVE Deck Screw, #9 x 2-1/4 in, Steel, Flat Head, Torx Drive, 585 PK (51183)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 148 PK (52611)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 264 PK (54010)
- Saberdrive Deck Screws