Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 194 PK
Mfr # 52480
Zoro # G202519314
product price: $9.39
/pk 194, $0.05/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-1/4 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52480
- Zoro # G202519314
- UPC # 738287524802
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Length 1 | 1-1/4" |
Diameter 2 | 3/8" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 6 PK (53525)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (75712)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK (52491)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (50289)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (50298)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 2000 PK (09683)
- SABERDRIVE Deck Screw, #12 x 4 in, Steel, Torx Drive, 212 PK (56057)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- GRK FASTENERS Deck Screw, #8 x 2 in, Flat Head, Torx Drive (40803)
- Saberdrive Deck Screws