Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK
Mfr # 50298
Zoro # G902516385
product price: $41.99
/pk 1030, $0.04/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-1/4 in
- Material Steel
- Finish Red XL1500
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 50298
- Zoro # G902516385
- UPC # 738287502985
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Red XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Thread Type | Double CSK |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #10 x 3 (U39002.706.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1625PK)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 1850 PK (07652)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST73L09188)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 194 PK (52480)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 970 PK (52491)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 206 PK (50289)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 71 PK (52518)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK (52378)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (52503)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK (S07225FBB)
- Saberdrive Deck Screws