Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK
Mfr # 09605
Zoro # G402517349
product price: $22.99
/pk 185, $0.12/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 1-1/4 in
- Material 18-8 Stainless Steel
- Application Exterior
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09605
- Zoro # G402517349
- UPC # 738287096057
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Diameter 1 | #9 |
Diameter 2 | 3/8" |
Length 1 | 1-1/4" |
Thread Length | Partial |
Nominal Size | #9 |
Details
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | 6 Nibs Bugle (T-25 Star Bit) |
Point Type | Type 17 |
Hardness | 304 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N01000.062.0200)
- AMERICAN SOCKETS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (0616CSFL)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.062.0200)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 1030 PK (09315)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (51660)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 704 PK (09316)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 30 PK (51178)
- SABERDRIVE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 60 PK (50220)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 968 PK (56048)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (48419)
- Saberdrive Deck Screws