Shop All Deck Screws
Saberdrive
Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 794 PK
Mfr # 56049
Zoro # G304837835
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- Finish Tan XL2500
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saberdrive
- MFR # 56049
- Zoro # G304837835
- UPC # 738287560497
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Details
Drive | Torx |
Material | Steel |
Finish | Tan XL2500 |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Saberdrive Platinum deck screws are engineered to be the best deck screw there is. The XL2500 coating provides maximum protection in exterior applications and is suitable for use in ACQ and other treated lumber. The star drive eliminates cam-out, the spiral razor tip ensures a quick grab in lumber and drills as it drives to reduce wood splitting, and the countersinking nibs ensure a perfect finish every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (696452-PG)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03670)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U01000.025.0300)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Nylon, Plain, 3/8 in H, 25 PK (0500832CN)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Torx Drive, 73 PK (56214)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive, 98 PK (56042)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 185 PK (50215)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 194 PK (56038)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 353 PK (09678)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 975 PK (MAXS158TH3055)
- Saberdrive Deck Screws