Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK
Mfr # 51666
Zoro # G802518113
product price: $11.49
/pk 93, $0.12/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Material Steel
- Finish Green XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51666
- Zoro # G802518113
- UPC # 738287516661
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 3/16" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Green XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Trim (T-10 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/18"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54765)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.050.0250)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60144)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 208 PK (51663)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51665)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (52485)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09669)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 316 Stainless Steel, Trim Head, 208 PK (55532)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (51659)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 130 PK (09159)
- Saberdrive Deck Screws