Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK
Mfr # 51662
Zoro # G502517720
product price: $13.15
/pk 93, $0.14/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material Steel
- Finish Tan XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
- Diameter 1 #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 51662
- Zoro # G502517720
- UPC # 738287516623
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 3/16" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Tan XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Trim (T-10 Star Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51390.043.0001)
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 5 PK (SCIX-120125-005P1)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia. (U36050.600.0001)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Trim Head, Torx Drive, 69 PK (52525)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (51659)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 139 PK (51661)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Stainless Steel, Trim Head, Torx Drive, 221 PK (52514)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 124 PK (51172)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Torx Drive, 124 PK (56041)
- HILLMAN Deck Screw, #8 x 2 in, Stainless Steel, Square Drive (41599)
- Saberdrive Deck Screws