Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 93 PK
Mfr # 09330
Zoro # G902515975
product price: $9.29
/pk 93, $0.10/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 09330
- Zoro # G902515975
- UPC # 738287093308
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Length 1 | 3" |
Diameter 2 | 3/16" |
Thread Length | Partial |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Trim (T-10 Star Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M51730.100.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20 PK (3140WFG)
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 5 PK (M01200.300.0150)
- ZORO SELECT Thread Forming Screw, #4-24 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (04205TP)
- SABERDRIVE Deck Screw, #8 x 2-1/2 in, Steel, Trim Head, Torx Drive, 694 PK (09334)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 1040 PK (09332)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 465 PK (09335)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 4000 PK (51189)
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Torx Drive, 794 PK (56049)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 165 PK (54012)
- HILLMAN Deck Screw, #9 x 3 in, Steel, Torx Drive (401712930)
- Saberdrive Deck Screws