Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 580 PK
Mfr # 52513
Zoro # G902514336
product price: $55.99
/pk 580, $0.10/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material Steel
- Finish White XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52513
- Zoro # G902514336
- UPC # 738287525137
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #8 |
Length 1 | 3" |
Diameter 2 | 3/16" |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | White XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Trim (T-10 Star Bit) |
Style | Composite |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size M24 , 316 Stainless Steel Plain Finish (Z8864-316)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS12D)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0125)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320100100PZ)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK (52506)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 880 PK (52511)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 53 PK (51675)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 1500 PK (09346)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 316 Stainless Steel, Flat Head, Torx Drive, 53 PK (54821)
- HOMECARE PRODUCTS 9 x 3 in. T25 Exterior Bronze Deck Screw, 5PK (HO2994536)
- Saberdrive Deck Screws