Shop All Deck Screws
Saberdrive
Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 116 PK
Mfr # 52506
Zoro # G502518833
product price: $12.75
/pk 116, $0.11/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Material Steel
- Finish White XL1500
- Thread Style Partially Threaded
- System of Measurement Inch
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saberdrive
- MFR # 52506
- Zoro # G502518833
- UPC # 738287525069
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 1 | #8 |
Length 1 | 3" |
Diameter 2 | 3/16" |
Details
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | White XL1500 |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Trim (T-10 Star Bit) |
Style | Composite |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 3/16 in OD (FC1637-256-A)
- MIDWEST FASTENER Machine Screw Nut, #10-32, Steel, Grade 2, Zinc Plated, 60 PK (77332)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 100 PK (U37025.025.0001)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Plain Alloy Steel, 55 mm Length (UST176283)
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- SABERDRIVE Deck Screw, #9 x 3 in, 316 Stainless Steel, Trim Head, 93 PK (55535)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 159 PK (54000)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (51185)
- CAMO Deck Screw, #9 x 2 in, Stainless Steel, Torx Drive (0348130S)
- Saberdrive Deck Screws